Zoro Homepage

End Mill Holder, CAT50, 0.7500in Bore Dia.

  • Mfr # 22941-7.25-RR

  • Zoro # G1654777


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3/4 in
Coolant Through
Yes
Nose Type
Rigid Reach
End
Single
Lock Screw Thread Size
5/8-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22941-7.25-RR
Zoro #
G1654777
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
3/4 in
Lock Screw Thread Size
5/8-18
Taper Size
CAT50
Nose Dia.
1-3/4 in
Dimension Type
SAE
Thread Size
5/8"-18
Set Screw Thread Size
5/8 in
Nose Diameter
1.75 in
Bore Diameter
0.75 in

Details

Coolant Through
Yes
Nose Type
Rigid Reach
End
Single
Item
End Mill Holder
Projection
7.25 in
Coolant Fed
Coolant Through
Measurement System
Inch
End Type
Single End
Coolant Supply
Coolant Through-Spindle
Contact Type
Single Contact
Balance Rating
G6.3
Bore Tolerance
H5
Product Type
End Mill Holder
T.I.R. Tolerance
0.0002 in
Speed - Maximum
15,000 RPM

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 3/4 in, Projection 7.25 in, Nose Dia. 1-3/4 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.