Zoro Homepage

End Mill Holder, CAT50, 0.875in Bore Dia.

  • Mfr # 22943-8B

  • Zoro # G1654698


product price: $251.99
/ea
Free Shipping & Returns

Key Features

End
Single
Coolant Through
Yes
Taper Size
CAT50
Bore Dia.
7/8 in
Projection
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22943-8B
Zoro #
G1654698
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT50
Bore Dia.
7/8 in
Nose Dia.
2 in
Lock Screw Thread Size
5/8-18
Dimension Type
SAE
Thread Size
5/8"-18
Bore Diameter
0.875 in
Nose Diameter
2 in
Set Screw Thread Size
5/8 in
Overall Diameter
3 7/8 in
Body Width
2.75 in
Body Diameter
2.75 in

Details

End
Single
Coolant Through
Yes
Item
End Mill Holder
Projection
8 in
Nose Type
Extended
Coolant Fed
Coolant Through
End Type
Single End
Shank Type - Machining
Taper
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Measurement System
Inch
T.I.R. Tolerance
0.0002 in
Contact Type
Single Contact
Coolant Supply
Coolant Channel, Coolant Through-Spindle
Speed - Maximum
15,000 RPM
Product Type
End Mill Holder
Balance Rating
G6.3
Bore Tolerance
H5

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 7/8 in, Projection 8 in, Nose Dia. 2 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.