Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT50, 1.0000in Bore Dia.

  • Mfr # 22945F

  • Zoro # G1654637


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Taper Size
CAT50
Nose Type
Standard
End
Single
Dimension Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22945F
Zoro #
G1654637
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT50
Dimension Type
SAE
Lock Screw Thread Size
3/4-16
Nose Dia.
2 in
Bore Dia.
1 in
Thread Size
3/4"-16
Set Screw Thread Size
3/4 in
Nose Diameter
0.2 in
Bore Diameter
1 in

Details

Coolant Through
Yes
Nose Type
Standard
End
Single
Projection
4 in
Item
End Mill Holder
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Features
High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact
Measurement System
Inch
End Type
Single End
T.I.R. Tolerance
0.0002 in
Speed - Maximum
15,000 RPM
Bore Tolerance
H5
Product Type
End Mill Holder
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Balance Rating
G6.3
Contact Type
Dual Contact

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 1 in, Projection 4 in, Nose Dia. 2 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.