Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT50, 1.0000in Bore Dia.

  • Mfr # 22946-8B

  • Zoro # G1654619


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Projection
8 in
Coolant Through
Yes
Lock Screw Thread Size
3/4-16
End
Single
Nose Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22946-8B
Zoro #
G1654619
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Lock Screw Thread Size
3/4-16
Nose Dia.
2 in
Dimension Type
SAE
Taper Size
CAT50
Bore Dia.
1 in
Thread Size
3/4"-16
Overall Diameter
3 7/8 in
Nose Diameter
2 in
Bore Diameter
1 in
Body Width
2.75 in
Set Screw Thread Size
3/4 in
Body Diameter
2.75 in

Details

Projection
8 in
Coolant Through
Yes
End
Single
Item
End Mill Holder
Nose Type
Extended
Coolant Fed
Coolant Through
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
End Type
Single End
Shank Type - Machining
Taper
Measurement System
Inch
Speed - Maximum
15,000 RPM
Bore Tolerance
H5
Contact Type
Single Contact
Coolant Supply
Coolant Channel, Coolant Through-Spindle
Balance Rating
G6.3
T.I.R. Tolerance
0.0002 in
Product Type
End Mill Holder

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 1 in, Projection 8 in, Nose Dia. 2 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.