Zoro Homepage

End Mill Holder, CAT50, 10mm Bore Dia.

  • Mfr # 22985

  • Zoro # G0514048


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Projection
101.6 mm
Nose Dia.
35.00mm
Nose Type
Standard
Coolant Through
Yes
Bore Depth
66.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22985
Zoro #
G0514048
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
35.00mm
Bore Depth
66.50mm
Bore Dia.
10.00mm
Taper Size
CAT50
Dimension Type
Metric
Overall Diameter
98 7/16 mm
Bore Diameter
10 mm
Body Diameter
98.43 mm
Body Width
69.85 mm
Nose Diameter
35 mm

Details

Projection
101.6 mm
Nose Type
Standard
Item
End Mill Holder
Coolant Through
Yes
End
Single
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
End Type
Single End
Measurement System
Metric
Contact Type
Single Contact
Balance Rating
G6.3
Bore Tolerance
H5
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through-Spindle
Product Type
End Mill Holder
Speed - Maximum
15,000 RPM

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 10.00mm, Projection 101.6 mm, Nose Dia. 35.00mm, Measurement System Metric, Bore Depth 66.50mm, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.