Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT50, 1.250in Bore Dia.

  • Mfr # 22947-2.62

  • Zoro # G1654600


product price: $183.99
/ea
Free Shipping & Returns

Key Features

End
Single
Bore Dia.
1-1/4 in
Nose Type
Stubby
Lock Screw Thread Size
3/4-16
Nose Dia.
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22947-2.62
Zoro #
G1654600
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
1-1/4 in
Lock Screw Thread Size
3/4-16
Nose Dia.
2-1/2 in
Taper Size
CAT50
Dimension Type
SAE
Thread Size
3/4"-16
Set Screw Thread Size
3/4 in
Body Diameter
2.75 in
Overall Diameter
3 7/8 in
Nose Diameter
2.5 in
Body Width
2.75 in
Bore Diameter
1.25 in

Details

End
Single
Nose Type
Stubby
Coolant Through
Yes
Item
End Mill Holder
Projection
2.62 in
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Measurement System
Inch
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
End Type
Single End
T.I.R. Tolerance
0.0002 in
Speed - Maximum
15,000 RPM
Product Type
End Mill Holder
Contact Type
Single Contact
Coolant Supply
Coolant Through-Spindle
Balance Rating
G6.3
Bore Tolerance
H5

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 1-1/4 in, Projection 2.62 in, Nose Dia. 2-1/2 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.