Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT50, 1.250in Bore Dia.

  • Mfr # 22947-8

  • Zoro # G1654567


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Projection
8 in
Dimension Type
SAE
End
Single
Bore Dia.
1-1/4 in
Nose Type
Extended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22947-8
Zoro #
G1654567
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
SAE
Bore Dia.
1-1/4 in
Nose Dia.
2-1/2 in
Taper Size
CAT50
Lock Screw Thread Size
3/4-16
Thread Size
3/4"-16
Nose Diameter
2.5 in
Set Screw Thread Size
3/4 in
Bore Diameter
1.25 in
Overall Diameter
3 7/8 in
Body Diameter
2.75 in
Body Width
2.75 in

Details

Projection
8 in
End
Single
Nose Type
Extended
Coolant Through
Yes
Item
End Mill Holder
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
End Type
Single End
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Measurement System
Inch
Product Type
End Mill Holder
Speed - Maximum
15,000 RPM
Bore Tolerance
H5
Balance Rating
G6.3
Coolant Supply
Coolant Through-Spindle
Contact Type
Single Contact
T.I.R. Tolerance
0.0002 in

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 1-1/4 in, Projection 8 in, Nose Dia. 2-1/2 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.