Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT50, 1.250in Bore Dia.

  • Mfr # 22947B

  • Zoro # G1654549


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CAT50
Bore Dia.
1-1/4 in
Nose Dia.
2-1/2 in
Nose Type
Standard
Lock Screw Thread Size
3/4-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22947B
Zoro #
G1654549
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT50
Bore Dia.
1-1/4 in
Nose Dia.
2-1/2 in
Lock Screw Thread Size
3/4-16
Dimension Type
SAE
Thread Size
3/4"-16
Overall Diameter
3 7/8 in
Body Width
2.75 in
Nose Diameter
2.5 in
Bore Diameter
1.25 in
Set Screw Thread Size
3/4 in
Body Diameter
2.75 in

Details

Item
End Mill Holder
Nose Type
Standard
Coolant Through
Yes
Projection
4.6 in
End
Single
Coolant Fed
Coolant Through
Measurement System
Inch
End Type
Single End
Shank Type - Machining
Taper
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Coolant Supply
Coolant Channel, Coolant Through-Spindle
Bore Tolerance
H5
T.I.R. Tolerance
0.0002 in
Contact Type
Single Contact
Product Type
End Mill Holder
Balance Rating
G6.3
Speed - Maximum
15,000 RPM

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 1-1/4 in, Projection 4.6 in, Nose Dia. 2-1/2 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.