Zoro Homepage

End Mill Holder, CAT50, 1.250in Bore Dia.

  • Mfr # 22947F

  • Zoro # G1654530


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Dimension Type
SAE
Projection
4.6 in
Bore Dia.
1-1/4 in
Taper Size
CAT50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22947F
Zoro #
G1654530
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
SAE
Bore Dia.
1-1/4 in
Taper Size
CAT50
Nose Dia.
2-1/2 in
Lock Screw Thread Size
3/4-16
Thread Size
3/4"-16
Bore Diameter
1.25 in
Set Screw Thread Size
3/4 in
Nose Diameter
0.5 in

Details

Coolant Through
Yes
Projection
4.6 in
Item
End Mill Holder
Nose Type
Standard
End
Single
Coolant Fed
Coolant Through
End Type
Single End
Features
High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact
Measurement System
Inch
Shank Type - Machining
Taper
T.I.R. Tolerance
0.0002 in
Contact Type
Dual Contact
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Balance Rating
G6.3
Bore Tolerance
H5
Product Type
End Mill Holder
Speed - Maximum
15,000 RPM

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 1-1/4 in, Projection 4.6 in, Nose Dia. 2-1/2 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.