Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT50, 1.500in Bore Dia.

  • Mfr # 22949B

  • Zoro # G1654515


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Bore Dia.
1-1/2 in
Nose Dia.
2-1/2 in
Taper Size
CAT50
Projection
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22949B
Zoro #
G1654515
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
1-1/2 in
Nose Dia.
2-1/2 in
Taper Size
CAT50
Dimension Type
SAE
Lock Screw Thread Size
3/4-16
Thread Size
3/4"-16
Body Width
2.75 in
Nose Diameter
2.5 in
Body Diameter
2.75 in
Set Screw Thread Size
3/4 in
Bore Diameter
1.5 in
Overall Diameter
3 7/8 in

Details

Coolant Through
Yes
Item
End Mill Holder
Projection
4.6 in
Nose Type
Standard
End
Single
Coolant Fed
Coolant Through
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
End Type
Single End
Measurement System
Inch
Shank Type - Machining
Taper
Product Type
End Mill Holder
Balance Rating
G6.3
Bore Tolerance
H5
Speed - Maximum
15,000 RPM
Coolant Supply
Coolant Channel, Coolant Through-Spindle
T.I.R. Tolerance
0.0002 in
Contact Type
Single Contact

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 1-1/2 in, Projection 4.6 in, Nose Dia. 2-1/2 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.