End Mill Holder, CAT50, 1in Bore Dia.
Mfr # 22945-2.62F
Zoro # G1654689
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Nose Dia.
2 in
Bore Dia.
1 in
Projection
2.62 in
Dimension Type
SAE
End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22945-2.62F
Zoro #
G1654689
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Nose Dia.
2 in
Bore Dia.
1 in
Dimension Type
SAE
Taper Size
CAT50
Bore Diameter
1 in
Nose Diameter
0.2 in
Details
Projection
2.62 in
Item
End Mill Holder
End
Single
Nose Type
Stubby
Coolant Through
Yes
Coolant Fed
Coolant Through
End Type
Single End
Shank Type - Machining
Taper
Features
Balanced to 15000 rpm at G6.3, High Precision Bore (H5) is Best in Industry
Measurement System
Inch
Bore Tolerance
H5
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Product Type
End Mill Holder
Balance Rating
G6.3
T.I.R. Tolerance
0.0002 in
Speed - Maximum
15,000 RPM
Contact Type
Single Contact
Description
End Mill Holder, Taper Size CAT50, Bore Dia. 1 in, Projection 2.62 in, Nose Dia. 2 in, Measurement System Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.