Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT50, 20mm Bore Dia.

  • Mfr # 22990

  • Zoro # G0514011


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Coolant Through
Yes
Nose Dia.
52.00mm
Projection
76.2 mm
Bore Depth
41.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22990
Zoro #
G0514011
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
Metric
Nose Dia.
52.00mm
Taper Size
CAT50
Bore Depth
41.00mm
Bore Dia.
20.00mm
Bore Diameter
20 mm
Nose Diameter
52 mm
Body Diameter
98.43 mm
Body Width
69.85 mm
Overall Diameter
98 7/16 mm

Details

Coolant Through
Yes
Projection
76.2 mm
Nose Type
Standard
Item
End Mill Holder
End
Single
Coolant Fed
Coolant Through
End Type
Single End
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Measurement System
Metric
Shank Type - Machining
Taper
Bore Tolerance
H5
Balance Rating
G6.3
Product Type
End Mill Holder
Contact Type
Single Contact
Speed - Maximum
15,000 RPM
Coolant Supply
Coolant Through-Spindle
T.I.R. Tolerance
0.0002 in

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 20.00mm, Projection 76.2 mm, Nose Dia. 52.00mm, Measurement System Metric, Bore Depth 41.00mm, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.