Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT50, 25mm Bore Dia.

  • Mfr # 22993

  • Zoro # G0514005


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Nose Type
Standard
End
Single
Bore Dia.
25.00mm
Bore Depth
66.50mm
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22993
Zoro #
G0514005
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
25.00mm
Bore Depth
66.50mm
Dimension Type
Metric
Taper Size
CAT50
Nose Dia.
65.00mm
Body Diameter
98.43 mm
Overall Diameter
98 7/16 mm
Body Width
69.85 mm
Bore Diameter
25 mm
Nose Diameter
65 mm

Details

Item
End Mill Holder
Nose Type
Standard
End
Single
Coolant Through
Yes
Projection
101.6 mm
Coolant Fed
Coolant Through
End Type
Single End
Measurement System
Metric
Shank Type - Machining
Taper
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Bore Tolerance
H5
Coolant Supply
Coolant Through-Spindle
Balance Rating
G6.3
T.I.R. Tolerance
0.0002 in
Speed - Maximum
15,000 RPM
Product Type
End Mill Holder
Contact Type
Single Contact

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 25.00mm, Projection 101.6 mm, Nose Dia. 65.00mm, Measurement System Metric, Bore Depth 66.50mm, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.