Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT50, 8mm Bore Dia.

  • Mfr # 22983

  • Zoro # G0514057


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Nose Dia.
28.00mm
Coolant Through
Yes
Bore Dia.
8.00mm
Dimension Type
Metric
Nose Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22983
Zoro #
G0514057
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
28.00mm
Bore Dia.
8.00mm
Taper Size
CAT50
Dimension Type
Metric
Bore Depth
66.50mm
Bore Diameter
8 mm
Body Diameter
98.43 mm
Overall Diameter
98 7/16 mm
Nose Diameter
28 mm
Body Width
69.85 mm

Details

Coolant Through
Yes
Item
End Mill Holder
Nose Type
Standard
Projection
101.6 mm
End
Single
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Measurement System
Metric
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
End Type
Single End
Speed - Maximum
15,000 RPM
Product Type
End Mill Holder
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through-Spindle
Contact Type
Single Contact
Balance Rating
G6.3
Bore Tolerance
H5

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 8.00mm, Projection 101.6 mm, Nose Dia. 28.00mm, Measurement System Metric, Bore Depth 66.50mm, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.