Zoro Homepage

End Mill Holder, HSK100A, 1.500in Bore Dia

  • Mfr # 32996

  • Zoro # G1657717


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
SAE
End
Single
Projection
4.5 in
Coolant Through
Yes
Taper Size
HSK100A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32996
Zoro #
G1657717
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
SAE
Nose Dia.
2-3/4 in
Taper Size
HSK100A
Bore Dia.
1-1/2 in
Lock Screw Thread Size
3/4-16
Thread Size
3/4"-16
Body Width
2.95 in
Nose Diameter
2.75 in
Set Screw Thread Size
3/4 in
Overall Diameter
3 15/16 in
Body Diameter
2.95 in
Bore Diameter
1.5 in

Description

End Mill Holder, Taper Size HSK100A, Bore Dia. 1-1/2 in, Projection 4.5 in, Nose Dia. 2-3/4 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.