Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, HSK100A, 1in Bore Dia.

  • Mfr # 32992

  • Zoro # G1657735


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK100A
Coolant Through
Yes
Bore Dia.
1 in
Dimension Type
SAE
End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32992
Zoro #
G1657735
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
HSK100A
Bore Dia.
1 in
Dimension Type
SAE
Nose Dia.
2 in
Body Width
2.95 in
Bore Diameter
1 in
Body Diameter
2.95 in
Nose Diameter
2 in
Overall Diameter
3 15/16 in

Details

Item
End Mill Holder
Coolant Through
Yes
End
Single
Nose Type
Standard
Projection
4.25 in
Coolant Fed
Coolant Through
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity
Shank Type - Machining
Taper
End Type
Single End
Measurement System
Inch
Balance Rating
G6.3
Coolant Supply
Coolant Through
Speed - Maximum
15,000 RPM
T.I.R. Tolerance
0.0002 in
Contact Type
Single Contact
Product Type
End Mill Holder
Bore Tolerance
H5

Description

End Mill Holder, Taper Size HSK100A, Bore Dia. 1 in, Projection 4.25 in, Nose Dia. 2 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.