Zoro Homepage

End Mill Holder, HSK100A, 2in Bore Dia.

  • Mfr # 32998

  • Zoro # G1657708


product price: $707.99
/ea
Free Shipping & Returns

Key Features

Projection
5.5 in
Taper Size
HSK100A
Nose Type
Standard
Coolant Through
Yes
End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32998
Zoro #
G1657708
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
HSK100A
Lock Screw Thread Size
1-14
Bore Dia.
2 in
Nose Dia.
3-3/4 in
Dimension Type
SAE
Thread Size
1"-14
Nose Diameter
3.75 in
Set Screw Thread Size
1 in
Overall Diameter
3 15/16 in
Body Diameter
2.95 in
Body Width
2.95 in
Bore Diameter
2 in

Details

Projection
5.5 in
Item
End Mill Holder
Nose Type
Standard
Coolant Through
Yes
End
Single
Coolant Fed
Coolant Through
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity
End Type
Single End
Shank Type - Machining
Taper
Measurement System
Inch
Coolant Supply
Coolant Through
Balance Rating
G6.3
Speed - Maximum
15,000 RPM
Contact Type
Single Contact
T.I.R. Tolerance
0.0002 in
Bore Tolerance
H5
Product Type
End Mill Holder

Description

End Mill Holder, Taper Size HSK100A, Bore Dia. 2 in, Projection 5.5 in, Nose Dia. 3-3/4 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.