Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, HSK63A, 0.5000in Bore Dia

  • Mfr # 32954

  • Zoro # G1657811


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK63A
Nose Type
Standard
Lock Screw Thread Size
7/16-20
Dimension Type
SAE
Bore Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32954
Zoro #
G1657811
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
HSK63A
Lock Screw Thread Size
7/16-20
Dimension Type
SAE
Bore Dia.
1/2 in
Nose Dia.
1.3800 in
Thread Size
7/16"-20
Bore Diameter
0.5 in
Set Screw Thread Size
7/16 in
Nose Diameter
1.38 in
Overall Diameter
2 31/64 in
Body Width
1.89 in
Body Diameter
1.89 in

Details

Nose Type
Standard
Item
End Mill Holder
Projection
3 in
Coolant Through
Yes
End
Single
Coolant Fed
Coolant Through
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity
Measurement System
Inch
End Type
Single End
Shank Type - Machining
Taper
Bore Tolerance
H5
Contact Type
Single Contact
Product Type
End Mill Holder
T.I.R. Tolerance
0.0002 in
Speed - Maximum
15,000 RPM
Coolant Supply
Coolant Through
Balance Rating
G6.3

Description

End Mill Holder, Taper Size HSK63A, Bore Dia. 1/2 in, Projection 3 in, Nose Dia. 1.3800 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.