Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, HSK63A, 0.7500in Bore Dia

  • Mfr # 32958

  • Zoro # G1657796


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
SAE
Nose Dia.
1-3/4 in
Coolant Through
Yes
Lock Screw Thread Size
5/8-18
End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32958
Zoro #
G1657796
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
SAE
Nose Dia.
1-3/4 in
Taper Size
HSK63A
Lock Screw Thread Size
5/8-18
Bore Dia.
3/4 in
Thread Size
5/8"-18
Body Diameter
1.89 in
Nose Diameter
1.75 in
Overall Diameter
2 31/64 in
Body Width
1.89 in
Bore Diameter
0.75 in
Set Screw Thread Size
5/8 in

Details

Coolant Through
Yes
End
Single
Item
End Mill Holder
Projection
3.75 in
Nose Type
Standard
Coolant Fed
Coolant Through
End Type
Single End
Measurement System
Inch
Shank Type - Machining
Taper
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity
Coolant Supply
Coolant Through
Speed - Maximum
15,000 RPM
T.I.R. Tolerance
0.0002 in
Product Type
End Mill Holder
Bore Tolerance
H5
Balance Rating
G6.3
Contact Type
Single Contact

Description

End Mill Holder, Taper Size HSK63A, Bore Dia. 3/4 in, Projection 3.75 in, Nose Dia. 1-3/4 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.