Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, HSK63A, 1.250in Bore Dia.

  • Mfr # 32964

  • Zoro # G1657778


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1-1/4 in
Nose Dia.
2-1/2 in
Dimension Type
SAE
Nose Type
Standard
Lock Screw Thread Size
3/4-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32964
Zoro #
G1657778
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
HSK63A
Bore Dia.
1-1/4 in
Nose Dia.
2-1/2 in
Dimension Type
SAE
Lock Screw Thread Size
3/4-16
Thread Size
3/4"-16
Set Screw Thread Size
3/4 in
Overall Diameter
2 31/64 in
Body Diameter
1.89 in
Bore Diameter
1.25 in
Body Width
1.89 in
Nose Diameter
2.5 in

Details

Item
End Mill Holder
Nose Type
Standard
Coolant Through
Yes
End
Single
Projection
4.25 in
Coolant Fed
Coolant Through
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity
End Type
Single End
Measurement System
Inch
Shank Type - Machining
Taper
Speed - Maximum
15,000 RPM
Balance Rating
G6.3
Contact Type
Single Contact
Product Type
End Mill Holder
Bore Tolerance
H5
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through

Description

End Mill Holder, Taper Size HSK63A, Bore Dia. 1-1/4 in, Projection 4.25 in, Nose Dia. 2-1/2 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.