Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, CAT40

  • Mfr # 22915-6

  • Zoro # G8329486


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
Straight
End Type
Single End
Projection
6 in
Measurement System
Inch
Coolant Hole Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22915-6
Zoro #
G8329486
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Depth
6 in
Bore Dia.
3/8 in
Taper Size
CAT40
Nose Dia.
1"
Overall Length
8.687 in
Body Diameter
1.75 in
Nose Diameter
1 in
Overall Diameter
2 1/2 in
Body Width
1.75 in
Bore Diameter
0.375 in

Details

Item
End Mill Holder and Adapter
Shank Type - Machining
Straight
End Type
Single End
Projection
6 in
Measurement System
Inch
Coolant Hole Shape
Round
For Shank Type
Straight
Max. Speed
15,000 RPM
For Use With
End Mill Cutter
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Coolant Fed
Coolant Through
Number of Coolant Holes
1
Standards
Techniks Certified
Nose Style
Standard
Speed - Maximum
15,000 RPM
Balance Rating
G6.3
T.I.R. Tolerance
0.0002 in
Contact Type
Single Contact
Product Type
End Mill Holder
Number of Coolant Ports
1
Bore Tolerance
H5
Coolant Supply
Coolant Through-Spindle

Description

End Mill Holder and Adapter, Taper Size CAT40, Bore Dia. 3/8 in, Projection 6 in, Nose Dia. 1 In., Measurement System Inch, Bore Depth 6 in, Coolant Hole Shape Round, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.