Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, CAT40

  • Mfr # 22917-6

  • Zoro # G8329294


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Bore Depth
6 in
For Use With
End Mill Cutter
End Type
Single End
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22917-6
Zoro #
G8329294
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Depth
6 in
Bore Dia.
1/2 in
Nose Dia.
1-1/4"
Taper Size
CAT40
Overall Length
8.687 in
Body Width
1.75 in
Body Diameter
1.75 in
Overall Diameter
2 1/2 in
Bore Diameter
0.5 in
Nose Diameter
0.78 in

Details

Item
End Mill Holder and Adapter
For Use With
End Mill Cutter
End Type
Single End
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Projection
6 in
Measurement System
Inch
Coolant Hole Shape
Round
Max. Speed
15,000 RPM
Number of Coolant Holes
1
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
For Shank Type
Straight
Nose Style
Standard
T.I.R. Tolerance
0.0002 in
Contact Type
Single Contact
Speed - Maximum
15,000 RPM
Product Type
End Mill Holder
Bore Tolerance
H5
Balance Rating
G6.3
Coolant Supply
Coolant Through-Spindle
Number of Coolant Ports
1

Description

End Mill Holder and Adapter, Taper Size CAT40, Bore Dia. 1/2 in, Projection 6 in, Nose Dia. 1-1/4 In., Measurement System Inch, Bore Depth 6 in, Coolant Hole Shape Round, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.