Zoro Homepage

End Mill Replacement Lock Screw, 2 in.

  • Mfr # 22962-7/8

  • Zoro # G2572197


product price: $7.59
/ea

Key Features

Type
Lock Screw
Fits Brand
All Brands
For Use With
2 in ID End Mill Holders
Length
7/8 in
Product Type
Replacement Lock Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22962-7/8
Zoro #
G2572197
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
7/8 in
Overall Diameter
2 in
Compatible Tool Holder Diameter
2 in
Overall Length
0.875 in

Details

Item
Lock Screw
Type
Lock Screw
Fits Brand
All Brands
For Use With
2 in ID End Mill Holders
Product Type
Replacement Lock Screw
Compatible Tool Holder Type
End Mill Holder

Description

End Mill Replacement Lock Screw, Fits Brand All Brands, End Mill Lock Screw, For Use With 2 In. ID End Mill Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.