Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 16 COLLET CHUCK - CVKV 40

  • Mfr # CVKV40BER16500

  • Zoro # G1934848


product price: $43.39
/ea

Key Features

Taper Size
CVKV40
Collet Series
ER16
Min. Collet Capacity
0.0200"
Max. Collet Capacity
0.4100"
Projection
5.0000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CVKV40BER16500
Zoro #
G1934848
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CVKV40
Nut Dia.
1.2590"
Bore Depth
1.2590"
Shank Thread Size
5/8"-11

Details

Item
Milling Chuck Sleeve
Collet Series
ER16
Min. Collet Capacity
0.0200"
Max. Collet Capacity
0.4100"
Projection
5.0000"
Material - Machining
Steel
Shank Type - Machining
Cylindrical
Standards
DIN 6499
Application
Drilling
Coolant Fed
Coolant Through
Number of Coolant Holes
2
ANSI Code
CVKV40ER16500
For Shank Type
Cylindrical
Features
Grip 2:1

Description

ER 16 COLLET CHUCK - CVKV 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.