Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 32 COLLET CHUCK - CVKV 40

  • Mfr # CVKV40BER32600

  • Zoro # G1935496


product price: $44.99
/ea

Key Features

Taper Size
CVKV40
Overall Length
2 3/4 in
Collet Series
ER32
Min. Collet Capacity
0.0800"
Max. Collet Capacity
0.8100"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CVKV40BER32600
Zoro #
G1935496
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CVKV40
Overall Length
2 3/4 in
Bore Depth
1.8110"
Nut Dia.
1.9680"
Shank Thread Size
5/8"-11
Outside Diameter
1 1/4 in
Inside Diameter
1/2 in

Details

Item
Milling Chuck Sleeve
Collet Series
ER32
Min. Collet Capacity
0.0800"
Max. Collet Capacity
0.8100"
Projection
6.0000"
Features
Grip 2:1
Number of Coolant Holes
2
Standards
DIN 6499
Coolant Fed
Coolant Through
Application
Drilling
ANSI Code
CVKV40ER32600
For Shank Type
Cylindrical
Shank Type - Machining
Cylindrical
T.I.R. Tolerance
0.0001 in

Description

ER 32 COLLET CHUCK - CVKV 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.