Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 40 COLLET CHUCK - CVKV 40

  • Mfr # CVKV40BER40600

  • Zoro # G1935362


product price: $43.39
/ea

Key Features

Taper Size
CVKV40
Collet Series
ER40
Min. Collet Capacity
0.1200"
Max. Collet Capacity
1.0000"
Projection
6.0000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVKV40BER40600
Zoro #
G1935362
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CVKV40
Bore Depth
2.0470"
Nut Dia.
2.4800"
Shank Thread Size
5/8"-11

Details

Item
Milling Chuck Sleeve
Collet Series
ER40
Min. Collet Capacity
0.1200"
Max. Collet Capacity
1.0000"
Projection
6.0000"
Material - Machining
Steel
Standards
DIN 6499
Number of Coolant Holes
2
Coolant Fed
Coolant Through
For Shank Type
Cylindrical
Features
Grip 2:1
Shank Type - Machining
Cylindrical
Application
Drilling
ANSI Code
CVKV40ER40600

Description

ER 40 COLLET CHUCK - CVKV 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.