Zoro Homepage

ER 40 Coolant Collet Set - 41 pieces

  • Mfr # 08340-41MS

  • Zoro # G8330518


product price: $2,858.99
/pk 41, $69.73/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
Number of Pieces
41
Includes
08340-06.5, 08340-07.0, 08340-07.5, 08340-08.0, 08340-08.5, 08340-09.0, 08340-09.5, 08340-1/2, 08340-1/4, 08340-10.0, 08340-10.5, 08340-11.0, 08340-11.5, 08340-12.0, 08340-12.5, 08340-13.0, 08340-13.5, 08340-14.0, 08340-14.5, 08340-15., Mfr No. 08340-06.0
Overall Length
1.8100 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08340-41MS
Zoro #
G8330518
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.8100 in
Head Dia.
41.00mm
Max. Bore Dia.
13/16 in
Max. Body Dia.
1.6100 in
Size Increments
1/2 mm
Max. Size
26.00mm Dia.
Min. Size
6.00mm Dia.

Details

Item
Collet Set
Collet Series
ER40
Number of Pieces
41
Includes
08340-06.5, 08340-07.0, 08340-07.5, 08340-08.0, 08340-08.5, 08340-09.0, 08340-09.5, 08340-1/2, 08340-1/4, 08340-10.0, 08340-10.5, 08340-11.0, 08340-11.5, 08340-12.0, 08340-12.5, 08340-13.0, 08340-13.5, 08340-14.0, 08340-14.5, 08340-15., Mfr No. 08340-06.0
Color
Silver
For Use With
Powercoat Nut
Face Shape
Round
Compatible with Product Type
DR, ER, ESX or BR Collet Chuck, RD
Number of Slots
8
Material - Machining
Carbon Steel
TIR Max.
0.0002 in
Features
Collapse range: 0.25mm, For coolant up to 750 psi
Taper Angle
8 Degrees
Coolant Fed
Coolant Through
Collet Type
Sealed
Coolant Supply
Coolant Through
Product Type
Collet Set
Operating Pressure - Maximum
750 psi
Number of Collets
41
Collapse Range - Maximum
26 mm
Measurement System
Metric
Included Collet Chucks
EG Collet Chucks, TG Collet Chucks
Collet Bore Shape
Round
Number of Components
41
Collapse Range - Minimum
6 mm
T.I.R. Tolerance
0.0002 in

Description

Collet Set, ER40, Face Shape Round, Max. Size 26.00mm Dia., Overall Length 1.8100 in, Collet Type Sealed, Head Dia. 41.00mm, Coolant Fed Coolant Through, Compatible with Product Type DR, ER, ESX or BR Collet Chuck, RD, Package Quantity 41

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.