Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER COLLET CHUCK HSK50A 32ER

  • Mfr # 27116-35

  • Zoro # G1013550


product price: $67.89
/ea

Key Features

Finish - Machining
Al2O3/TiCN
Material - Machining
Carbide
Standards
ANSI
Product Type
Collet Nut
Features
Compatible with ER Collet Chucks and Extensions Collet Accessory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27116-35
Zoro #
G1013550
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Diameter
27.5 mm

Details

Item
Collet Chuck Nut
Finish - Machining
Al2O3/TiCN
Material - Machining
Carbide
Standards
ANSI
Product Type
Collet Nut
Features
Compatible with ER Collet Chucks and Extensions Collet Accessory
Compatible Collet Series
DNA16

Description

Collet Chuck Nut, Carbide, Al2O3/TiCN, ANSI, Compatible with ER Collet Chucks and Extensions Collet Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.