Zoro Homepage

ER40 SHORT COLLET CHUCK - CV50 FORM Z

  • Mfr # CV50ZSER40106

  • Zoro # G1934498


product price: $45.19
/ea

Key Features

Taper Size
CV50
Collet Series
ER40
Min. Collet Capacity
0.1200"
Max. Collet Capacity
1.0000"
Projection
1.0630"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50ZSER40106
Zoro #
G1934498
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CV50
Bore Depth
2.2440"
Nut Dia.
1.8110"
Shank Thread Size
1"-8

Details

Item
Milling Chuck Sleeve
Collet Series
ER40
Min. Collet Capacity
0.1200"
Max. Collet Capacity
1.0000"
Projection
1.0630"
Material - Machining
Steel
Shank Type - Machining
Cylindrical
Features
Grip 2:1
Application
Drilling
Number of Coolant Holes
2
ANSI Code
CV50ZSER40106
For Shank Type
Cylindrical
Coolant Fed
Coolant Through
Standards
ANSI B5.50, DIN 6499

Description

ER40 SHORT COLLET CHUCK - CV50 FORM Z

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.