Zoro Homepage

Extended Reach High Speed Nut, ER16

  • Mfr # 41916

  • Zoro # G0513725


product price: $44.89
/ea

Key Features

Collet Series
ER16
Type
High Speed Slot
For Use With
ER Collets
Size
ER16
Overall Length
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41916
Zoro #
G0513725
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
ER16
Overall Length
18 mm
Thread Size
M22
Outside Diameter
32 mm

Details

Item
Collet Nut
Collet Series
ER16
Type
High Speed Slot
For Use With
ER Collets
For Collet Series
ER16
Thread Pitch
1.5 mm
Features
Balanced to 25,000 rpm, Better Rigidity and T.I.R., PowerCOAT for 75% More Holding Power
Product Type
Collet Nut
Torque - Maximum
42 ft-lb
Balanced to RPM
25,000 RPM
Collet Chuck Nut Type
Slotted
Compatible Collet Series
ER16
Compatible Collet Wrench
04613

Description

Collet Nut, Thread Size M22, ER16, High Speed Slot, Balanced to 25,000 rpm, Better Rigidity and T.I.R., PowerCOAT for 75 Percent More Holding Power, 1.5 mm, ER Collets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.