Zoro Homepage

Extended Reach High Speed Nut, ER20

  • Mfr # 41920

  • Zoro # G0513716


product price: $42.59
/ea

Key Features

Collet Series
ER20
Type
High Speed Slot
For Use With
ER Collets
Size
ER20
Overall Length
19.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41920
Zoro #
G0513716
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
ER20
Overall Length
19.5 mm
Thread Size
M25
Outside Diameter
35 mm

Details

Item
Collet Nut
Collet Series
ER20
Type
High Speed Slot
For Use With
ER Collets
Thread Pitch
1.5 mm
For Collet Series
ER20
Features
Balanced to 25,000 rpm, Better Rigidity and T.I.R., PowerCOAT for 75% More Holding Power
Product Type
Collet Nut
Torque - Maximum
59 ft-lb
Collet Chuck Nut Type
Slotted
Balanced to RPM
25,000 RPM
Compatible Collet Series
ER20
Compatible Manufacturer Model Number
31278
Compatible Collet Wrench
04614

Description

Collet Nut, Thread Size M25, ER20, High Speed Slot, Balanced to 25,000 rpm, Better Rigidity and T.I.R., PowerCOAT for 75 Percent More Holding Power, 1.5 mm, ER Collets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.