Zoro Homepage

Extended Reach High Speed Nut, ER50

  • Mfr # 41950

  • Zoro # G0513689


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER50
Type
High Speed
For Use With
ER Collets
Size
ER50
Overall Length
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41950
Zoro #
G0513689
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
ER50
Overall Length
35 mm
Thread Size
M64
Outside Diameter
78 mm

Details

Item
Collet Nut
Collet Series
ER50
Type
High Speed
For Use With
ER Collets
Features
Balanced to 25,000 rpm, Better Rigidity and T.I.R., PowerCOAT for 75% More Holding Power
Thread Pitch
2 mm
For Collet Series
ER50
Product Type
Collet Nut
Torque - Maximum
130 ft-lb
Compatible Manufacturer Model Number
06291, 22269, 22331, 22335, 22337
Compatible Collet Wrench
04618
Balanced to RPM
25,000 RPM
Compatible Collet Series
ER50
Collet Chuck Nut Type
Slotted

Description

Collet Nut, Thread Size M64, ER50, High Speed, Balanced to 25,000 rpm, Better Rigidity and T.I.R., PowerCOAT for 75 Percent More Holding Power, 2 mm, ER Collets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.