Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Mill Arbor, CAT 50, 1-1/2" x 6"

  • Mfr # 22727-6

  • Zoro # G7661993


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Standards
Techniks Certified
Features
Compatible with All Face Mills, H6 Arbor Tolerance for Less Chatter and Better Tool Life, Taper Ground to AT3 Tolerance or Better
For Use With
All Face Mills
Coolant Fed
Coolant Through
ANSI Code
PSE11R063FA063-2L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22727-6
Zoro #
G7661993
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3.8740 in
Shank Dia.
3.8000"
Taper Size
CAT50
Head Dia.
5/8"
Insert Size
11.00 x 6.80 mm
Shank Length
1.9050"
Pilot Length
0.94 in
Body Diameter
3.8 in
Head Diameter
3 51/64 in
Pilot Diameter
1.5 in
Drive Key Length
0.63 in

Details

Item
Face Mill Holder
Standards
Techniks Certified
Features
Compatible with All Face Mills, H6 Arbor Tolerance for Less Chatter and Better Tool Life, Taper Ground to AT3 Tolerance or Better
For Use With
All Face Mills
Coolant Fed
Coolant Through
ANSI Code
PSE11R063FA063-2L
Coolant Hole Shape
Round
Shank Type - Machining
Straight
Projection
6 in
Compatible Hardware
Clamping Screw, Wrench
Toolholder Style
PSE
Cutting Application
Facing, Side Milling, Slotting, Pocketing
Cutting Direction
Right Hand
Insert Shape
Diamond
Insert Style
ZD_T11
Coolant Supply
Coolant Through
Compatible Lock Screw Model Number
WF1.5-1.75
Product Type
Shell Mill Holder
Compatible Drive Key Model Number
FMAKEY-1-1/2
Measurement System
Inch
T.I.R. Tolerance
0.0002 in
Contact Type
Single Contact

Description

Face Mill Arbor,CAT 50,1-1/2" x 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.