Zoro Homepage

Face Mill Arbor, CAT 50, 1" x 4"

  • Mfr # 22723-4

  • Zoro # G7661987


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
2.2000"
Taper Size
CAT50
Projection
4 in
Pilot Dia.
1 in
Overall Length
7.4800 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22723-4
Zoro #
G7661987
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shank Dia.
2.2000"
Taper Size
CAT50
Pilot Dia.
1 in
Overall Length
7.4800 in
Pilot Diameter
1 in
Body Diameter
2.2 in
Head Diameter
2 13/64 in
Pilot Length
0.69 in
Drive Key Length
0.38 in

Details

Item
Face Mill Holder
Projection
4 in
Shank Type - Machining
Straight
Features
Compatible with All Face Mills, H6 Arbor Tolerance for Less Chatter and Better Tool Life, Taper Ground to AT3 Tolerance or Better
Coolant Hole Shape
Round
Coolant Fed
Coolant Through
Standards
Techniks Certified
For Use With
All Face Mills
Coolant Supply
Coolant Through
Product Type
Shell Mill Holder
Measurement System
Inch
Compatible Lock Screw Model Number
WF1-1.75
T.I.R. Tolerance
0.0002 in
Compatible Drive Key Model Number
FMAKEY 1
Contact Type
Single Contact

Description

Face Mill Arbor,CAT 50,1" x 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.