Zoro Homepage

Face Mill Arbor, CAT 50, 1" x 6"

  • Mfr # 22723-6

  • Zoro # G7661768


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7.4800 in
Shank Dia.
1-1/4"
Projection
6 in
Taper Size
CAT50
Dimension Type
Decimal Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22723-6
Zoro #
G7661768
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7.4800 in
Shank Dia.
1-1/4"
Taper Size
CAT50
Dimension Type
Decimal Inch
Bore Dia.
1.0000 in
Insert Size
15.00 x 9.30 mm
Shank Length
5.5110"
Body Diameter
2.2 in
Pilot Diameter
1 in
Drive Key Length
0.38 in
Head Diameter
2 13/64 in
Pilot Length
0.69 in

Details

Projection
6 in
Item
Face Mill Holder
Coolant Fed
Coolant Through
Coolant Hole Shape
Round
Features
Compatible with All Face Mills, H6 Arbor Tolerance for Less Chatter and Better Tool Life, Taper Ground to AT3 Tolerance or Better
Shank Type - Machining
Straight
For Use With
All Face Mills
Standards
Techniks Certified
Insert Shape
Diamond
Cutting Direction
Right Hand
Toolholder Style
PSE
ANSI Code
PSE15R150SA125-4L
Insert Style
ZDKT
Compatible Hardware
Clamping Screw, Wrench
Cutting Application
Facing, Side Milling, Slotting, Pocketing
Coolant Supply
Coolant Through
Compatible Lock Screw Model Number
WF1-1.75
T.I.R. Tolerance
0.0002 in
Product Type
Shell Mill Holder
Contact Type
Single Contact
Measurement System
Inch
Compatible Drive Key Model Number
FMAKEY 1

Description

Face Mill Arbor,CAT 50,1" x 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.