Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Mill Arbor, CAT 50, 3/4" - 1-1/2"

  • Mfr # 22721

  • Zoro # G7661880


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
2-3/4"
Pilot Dia.
3/4 in
Taper Size
CAT50
Projection
1.5 in
Overall Length
6.6930 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22721
Zoro #
G7661880
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shank Dia.
2-3/4"
Pilot Dia.
3/4 in
Taper Size
CAT50
Overall Length
6.6930 in
Pilot Diameter
0.75 in
Pilot Length
0.69 in
Body Diameter
2.75 in
Drive Key Length
0.31 in
Head Diameter
2 3/4 in

Details

Item
Face Mill Holder
Projection
1.5 in
Features
Compatible with All Face Mills, H6 Arbor Tolerance for Less Chatter and Better Tool Life, Taper Ground to AT3 Tolerance or Better
Coolant Hole Shape
Round
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
For Use With
all face mills;All Face Mills
Standards
Techniks Certified
T.I.R. Tolerance
0.0002 in
Product Type
Shell Mill Holder
Measurement System
Inch
Compatible Lock Screw Model Number
WF0.75-1.5
Contact Type
Single Contact
Coolant Supply
Coolant Through
Compatible Drive Key Model Number
FMAKEY 3/4

Description

Face Mill Arbor,CAT 50,3/4" - 1-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.