Zoro Homepage

Face Mill Arbor, CAT 50, 3/4" x 5-1/2"

  • Mfr # 22721-5.5

  • Zoro # G7244820


product price: $247.99
/ea
Free Shipping & Returns

Key Features

For Use With
All Face Mills
Nose Dia.
0.880 in
Taper Size
CAT50
Projection
5.5 in
Dimension Type
Decimal Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22721-5.5
Zoro #
G7244820
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
0.880 in
Taper Size
CAT50
Dimension Type
Decimal Inch
Bore Dia.
0.7500 in
Overall Length
7.4800 in
Shank Dia.
1-1/4"
Insert Size
15.00 x 9.30 mm
Shank Length
3.9370"
Drive Key Length
0.31 in
Pilot Diameter
0.75 in
Body Diameter
1.69 in
Pilot Length
0.69 in
Head Diameter
1 11/16 in

Details

Item
Face Mill Holder
For Use With
All Face Mills
Projection
5.5 in
Standards
Techniks Certified
Coolant Fed
Coolant Through
Coolant Hole Shape
Round
Shank Type - Machining
Straight
Features
Compatible with All Face Mills, H6 Arbor Tolerance for Less Chatter and Better Tool Life, Taper Ground to AT3 Tolerance or Better
Toolholder Style
PSE
Insert Shape
Diamond
Insert Style
ZDKT
Compatible Hardware
Clamping Screw, Wrench
Cutting Application
Facing, Side Milling, Slotting, Pocketing
Cutting Direction
Right Hand
ANSI Code
PSE15R125SA125-2L
Compatible Lock Screw Model Number
WF0.75-1.5
Compatible Drive Key Model Number
FMAKEY 3/4
Contact Type
Single Contact
Measurement System
Inch
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through
Product Type
Shell Mill Holder

Description

Face Mill Arbor,CAT 50,3/4" x 5-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.