Zoro Homepage

Face Mill Holder

  • Mfr # 22709-4

  • Zoro # G8329538


product price: $218.99
/ea
Free Shipping & Returns

Key Features

For Use With
Powercoat Nut
Coolant Fed
Coolant Through
Overall Length
46.00mm
Features
Protects toolholder from contaminants
Material - Machining
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22709-4
Zoro #
G8329538
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
46.00mm
Head Diameter
1 29/64 in
Drive Key Length
0.25 in
Body Diameter
1.45 in
Pilot Diameter
0.5 in
Taper Size
CAT40
Pilot Length
0.55 in
Lock Screw Size
0.66 in

Details

For Use With
Powercoat Nut
Coolant Fed
Coolant Through
Item
Face Mill Holder
Features
Protects toolholder from contaminants
Material - Machining
Carbon Steel
Projection
4 in
Type
Face Mill Arbor
Contact Type
Single Contact
Measurement System
Inch
Coolant Supply
Coolant Through
Material
Steel
T.I.R. Tolerance
0.0002 in
Includes Lock Screw
Lock Screw Included
Compatible Lock Screw Model Number
WF0.5
Compatible Drive Key Model Number
FMAKEY-1/2
Product Type
Shell Mill Holder

Description

Face Mill Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.