Face Mill Holder
Mfr # 22711-8
Zoro # G8330089
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Overall Length
40.00mm
For Use With
Powercoat Nut
Material - Machining
Carbon Steel
Coolant Fed
Coolant Through
Features
Protects Toolholder From Contaminants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22711-8
Zoro #
G8330089
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
40.00mm
Drive Key Length
0.31 in
Lock Screw Size
0.88 in
Body Diameter
1.69 in
Head Diameter
1 11/16 in
Pilot Length
0.69 in
Taper Size
CAT40
Pilot Diameter
0.75 in
Details
For Use With
Powercoat Nut
Material - Machining
Carbon Steel
Item
Face Mill Holder
Coolant Fed
Coolant Through
Features
Protects Toolholder From Contaminants
Projection
8 in
Type
Face Mill Arbor
Measurement System
Inch
Product Type
Shell Mill Holder
T.I.R. Tolerance
0.0002 in
Material
Steel
Coolant Supply
Coolant Through
Compatible Drive Key Model Number
FMAKEY-3/4
Contact Type
Single Contact
Compatible Lock Screw Model Number
WF0.75-1.5
Includes Lock Screw
Lock Screw Included
Description
Face Mill Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.