Face Mill Holder
Mfr # 22713-8
Zoro # G8330028
product price: $309.99
/ea
Free Shipping & Returns
Key Features
For Use With
Collet Extensions
Features
Precision Ground, Polished
Material - Machining
Carbon Steel
Projection
8 in
Type
Face Mill Arbor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22713-8
Zoro #
G8330028
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Key Length
0.38 in
Lock Screw Size
1.19 in
Pilot Diameter
1 in
Head Diameter
2 13/64 in
Pilot Length
0.69 in
Taper Size
CAT40
Body Diameter
2.2 in
Details
For Use With
Collet Extensions
Item
Face Mill Holder
Features
Precision Ground, Polished
Material - Machining
Carbon Steel
Projection
8 in
Type
Face Mill Arbor
T.I.R. Tolerance
0.0002 in
Material
Steel
Includes Lock Screw
Lock Screw Included
Contact Type
Single Contact
Compatible Lock Screw Model Number
FMAKEY-1
Compatible Drive Key Model Number
WF1-1.75
Coolant Supply
Coolant Through
Measurement System
Inch
Product Type
Shell Mill Holder
Description
Face Mill Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.