Face Mill Holder
Mfr # 22715-6
Zoro # G8329958
product price: $209.99
/ea
Free Shipping & Returns
Key Features
For Use With
Collet Extensions
Features
Precision Ground, Polished
Material - Machining
Carbon Steel
Projection
6 in
Type
Face Mill Arbor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22715-6
Zoro #
G8329958
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Key Length
0.5 in
Lock Screw Size
1 1/2 in
Taper Size
CAT40
Pilot Diameter
1.25 in
Body Diameter
2.75 in
Pilot Length
0.69 in
Head Diameter
3 in
Details
For Use With
Collet Extensions
Item
Face Mill Holder
Features
Precision Ground, Polished
Material - Machining
Carbon Steel
Projection
6 in
Type
Face Mill Arbor
Product Type
Shell Mill Holder
Compatible Drive Key Model Number
FMAKEY-1-1/4
Includes Lock Screw
Lock Screw Included
Material
Steel
Measurement System
Inch
T.I.R. Tolerance
0.0002 in
Contact Type
Single Contact
Compatible Lock Screw Model Number
WF1.25-1.75
Coolant Supply
Coolant Through
Description
Face Mill Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.