Zoro Homepage

Face Mill Holder

  • Mfr # 22715-8

  • Zoro # G8329897


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbon Steel
Features
Precision Ground, Polished
For Use With
Collet Extensions
Type
Face Mill Arbor
Projection
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22715-8
Zoro #
G8329897
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Head Diameter
3 in
Body Diameter
2.75 in
Pilot Diameter
1.25 in
Lock Screw Size
1 1/2 in
Drive Key Length
0.5 in
Pilot Length
0.69 in
Taper Size
CAT40

Details

Material - Machining
Carbon Steel
Features
Precision Ground, Polished
For Use With
Collet Extensions
Item
Face Mill Holder
Type
Face Mill Arbor
Projection
8 in
Measurement System
Inch
Contact Type
Single Contact
Material
Steel
Coolant Supply
Coolant Through
Includes Lock Screw
Lock Screw Included
Compatible Drive Key Model Number
FMAKEY-1-1/4
Compatible Lock Screw Model Number
WF1.25-1.75
Product Type
Shell Mill Holder
T.I.R. Tolerance
0.0002 in

Description

Face Mill Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.