Zoro Homepage

Face Mill Holder

  • Mfr # 22719-4

  • Zoro # G8329827


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Type
Face Mill Arbor
Projection
4 in
Contact Type
Single Contact
Compatible Drive Key Model Number
FMAKEY-1/2
Head Diameter
1 29/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22719-4
Zoro #
G8329827
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Head Diameter
1 29/64 in
Drive Key Length
0.25 in
Taper Size
CAT50
Lock Screw Size
0.66 in
Pilot Diameter
0.5 in
Body Diameter
1.45 in
Pilot Length
0.55 in

Details

Item
Face Mill Holder
Type
Face Mill Arbor
Projection
4 in
Contact Type
Single Contact
Compatible Drive Key Model Number
FMAKEY-1/2
Coolant Supply
Coolant Through
Compatible Lock Screw Model Number
WF0.5
T.I.R. Tolerance
0.0002 in
Product Type
Shell Mill Holder
Material
Steel
Includes Lock Screw
Lock Screw Included
Measurement System
Inch

Description

Face Mill Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.