Face Mill Holder
Mfr # 22721-12
Zoro # G8329854
product price: $636.99
/ea
Free Shipping & Returns
Key Features
Type
Face Mill Arbor
Projection
12 in
Measurement System
Inch
Taper Size
CAT50
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22721-12
Zoro #
G8329854
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Taper Size
CAT50
Pilot Length
0.69 in
Body Diameter
1.69 in
Lock Screw Size
0.88 in
Pilot Diameter
0.75 in
Drive Key Length
0.31 in
Head Diameter
1 11/16 in
Details
Item
Face Mill Holder
Type
Face Mill Arbor
Projection
12 in
Measurement System
Inch
Material
Steel
Product Type
Shell Mill Holder
Coolant Supply
Coolant Through
Compatible Lock Screw Model Number
WF0.75-1.5
Contact Type
Single Contact
Includes Lock Screw
Lock Screw Included
Compatible Drive Key Model Number
FMAKEY-3/4
T.I.R. Tolerance
0.0002 in
Description
Face Mill Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.