Face Mill Holder
Mfr # 22723-10
Zoro # G8329809
product price: $450.99
/ea
Free Shipping & Returns
Key Features
For Use With
TG 75 Powercoat Collet Nut, 84012
Overall Length
1.8440 in
Features
.0004" T.I.R.
Projection
10 in
Type
Face Mill Arbor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22723-10
Zoro #
G8329809
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1.8440 in
Lock Screw Size
1.19 in
Pilot Diameter
1 in
Taper Size
CAT50
Drive Key Length
0.38 in
Head Diameter
2 13/64 in
Pilot Length
0.69 in
Body Diameter
2.2 in
Details
For Use With
TG 75 Powercoat Collet Nut, 84012
Features
.0004" T.I.R.
Item
Face Mill Holder
Projection
10 in
Type
Face Mill Arbor
Compatible Lock Screw Model Number
WF1-1.75
T.I.R. Tolerance
0.0002 in
Includes Lock Screw
Lock Screw Included
Measurement System
Inch
Contact Type
Single Contact
Coolant Supply
Coolant Through
Product Type
Shell Mill Holder
Material
Steel
Compatible Drive Key Model Number
FMAKEY-1
Description
Face Mill Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.