Zoro Homepage

Face Mill Holder

  • Mfr # 22723-12

  • Zoro # G8329720


product price: $636.99
/ea
Free Shipping & Returns

Key Features

Features
.0004" T.I.R.
For Use With
TG 75 Powercoat Collet Nut, 84012
Overall Length
1.8440 in
Type
Face Mill Arbor
Projection
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22723-12
Zoro #
G8329720
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.8440 in
Lock Screw Size
1.19 in
Pilot Length
0.69 in
Drive Key Length
0.38 in
Pilot Diameter
1 in
Body Diameter
2.2 in
Taper Size
CAT50
Head Diameter
2 13/64 in

Details

Features
.0004" T.I.R.
For Use With
TG 75 Powercoat Collet Nut, 84012
Item
Face Mill Holder
Type
Face Mill Arbor
Projection
12 in
Compatible Lock Screw Model Number
WF1-1.75
Contact Type
Single Contact
Product Type
Shell Mill Holder
Compatible Drive Key Model Number
FMAKEY-1
Measurement System
Inch
Includes Lock Screw
Lock Screw Included
Material
Steel
Coolant Supply
Coolant Through
T.I.R. Tolerance
0.0002 in

Description

Face Mill Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.