Face Mill Holder
Mfr # 22723-8
Zoro # G8329669
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1.8440 in
For Use With
TG 75 Powercoat Collet Nut, 84012
Features
.0004" T.I.R.
Projection
8 in
Type
Face Mill Arbor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22723-8
Zoro #
G8329669
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1.8440 in
Lock Screw Size
1.19 in
Body Diameter
2.2 in
Drive Key Length
0.38 in
Pilot Length
0.69 in
Taper Size
CAT50
Head Diameter
2 13/64 in
Pilot Diameter
1 in
Details
Item
Face Mill Holder
For Use With
TG 75 Powercoat Collet Nut, 84012
Features
.0004" T.I.R.
Projection
8 in
Type
Face Mill Arbor
Compatible Drive Key Model Number
FMAKEY-1
Includes Lock Screw
Lock Screw Included
Coolant Supply
Coolant Through
Product Type
Shell Mill Holder
Contact Type
Single Contact
Measurement System
Inch
Material
Steel
T.I.R. Tolerance
0.0002 in
Compatible Lock Screw Model Number
WF1-1.75
Description
Face Mill Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.