Face Mill Holder, Overall Length: 2.3750"
Mfr # 22725-8
Zoro # G8329617
product price: $357.99
/ea
Free Shipping & Returns
Key Features
For Use With
Powercoat Nut
Overall Length
2.3750 in
Features
.0004" T.I.R.
Projection
8 in
Type
Face Mill Arbor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22725-8
Zoro #
G8329617
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2.3750 in
Drive Key Length
0.5 in
Lock Screw Size
1 1/2 in
Taper Size
CAT50
Pilot Length
0.69 in
Pilot Diameter
1.25 in
Head Diameter
2 3/4 in
Body Diameter
2.75 in
Details
For Use With
Powercoat Nut
Item
Face Mill Holder
Features
.0004" T.I.R.
Projection
8 in
Type
Face Mill Arbor
Coolant Supply
Coolant Through
Includes Lock Screw
Lock Screw Included
Contact Type
Single Contact
Material
Steel
Product Type
Shell Mill Holder
T.I.R. Tolerance
0.0002 in
Compatible Drive Key Model Number
FMAKEY-1-1/4
Measurement System
Inch
Compatible Lock Screw Model Number
WF1.25-1.75
Description
Face Mill Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.