Zoro Homepage

GH-1860ZX, TAK & Collet Closer

  • Mfr # 05348

  • Zoro # G8341937


product price: $59.39
/ea

Key Features

Face Shape
Round
Max. Bore Dia.
13/16 in
Standards
DIN 6499
For Shank Type
Straight
Number of Pieces
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05348
Zoro #
G8341937
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Bore Dia.
13/16 in
Min. Size
1/8 in
Size Increments
1/32 in
Max. Size
13/16 in
Outside Diameter - Maximum
16 mm

Details

Item
Collets
Face Shape
Round
Standards
DIN 6499
For Shank Type
Straight
Number of Pieces
23
Material
High-Carbon Steel
Coolant Fed
Non-Coolant Through
Includes
(23) Collets
Collet Series
ER16
Color
Silver
Collet Type
Rigid
Measurement System
Metric
Finish
Precision Ground
Collapse Range - Maximum
7 mm

Description

Collets, ER16, Round, Max. Size 13/16 in, DIN 6499

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.