GH-26120ZH LATHE w/203 & Taper Attach
Mfr # 05346
Zoro # G8342156
product price: $50.95
/eaKey Features
For Shank Type
Straight
Material
High-Carbon Steel
Number of Pieces
12
Size Increments
1/16 in
Face Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05346
Zoro #
G8342156
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size Increments
1/16 in
Max. Bore Dia.
13/16 in
Min. Size
1/8 in
Max. Size
13/16 in
Outside Diameter - Maximum
16 mm
Details
Item
Collets
For Shank Type
Straight
Material
High-Carbon Steel
Number of Pieces
12
Face Shape
Round
Standards
DIN 6499
Collet Series
ER16
Color
Silver
Coolant Fed
Non-Coolant Through
Collet Type
Rigid
Includes
(12) Collets
Measurement System
Metric
Collapse Range - Maximum
6.3 mm
Finish
Precision Ground
Description
Collets, ER16, Round, Max. Size 13/16 in, DIN 6499
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.